References
Draper:03172
Rubix:381A5940
Manufacturer :03172
EAN:5059482047824

Product details : DRAPER 03172 20W 2200LM FOLDING SITELIGHT
This 2,200 lumens slim and adjustable folding SMD LED site light gives an even spread of light through a beam angle of 100 degrees. The colour temperature is 6,000 to 6,500K – cool white to daylight – meaning fewer shadows. This IP65 and IK06 rated site light is made from cast aluminium, carbon steel and toughened glass and is suitable for industrial use. It has bumpers for protection and comes supplied with a 1.8m VDE cable and an approved 110V plug. This 2,200 lumens slim and adjustable folding SMD LED site light is part of a wide range of SMD LED site lights available from Draper Tools.
Technical specifications
Attributes
| Luminance | 2200 lm |
|---|---|
| Voltage | 110 V |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Delivery usually within ( 7 ) days
