FUSION LUMINAIRES FBAT4E3 20W 4FT LED BATTEN 4000K EMERGENCY (L)1200 M
LED Batten Fitting
See technical informationSee documentsReferences
Fusion Lamps:FBAT4E3
Rubix:234A7243

Documents
Product details : FUSION LUMINAIRES FBAT4E3 20W 4FT LED BATTEN 4000K EMERGENCY (L)1200 M
20W 4FT Led Batten 4000K Emergency (L)1200 mm x (W)72 mm x (D)72.5 mm
Technical specifications
Attributes
| Luminance | 2500 lm |
|---|---|
| Power | 20 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 94.50 excl. VAT
/ Each
£ 113.40 incl. VAT
- Delivery usually within ( 3 ) days
