FUSION LUMINAIRES LEDSTRIPCWBP DIY PLUG & PLAY 5M COOL WHITE 4000K IP6
Strip Light Kit
See technical informationReferences
Fusion Lamps:LEDSTRIPCWBP
Rubix:234A7312
Product details : FUSION LUMINAIRES LEDSTRIPCWBP DIY PLUG & PLAY 5M COOL WHITE 4000K IP6
DIY PLUG & PLAY 5M COOL WHITE 4000K IP65 (L)5 m x (W)8 mm x (D)3 mm
Technical specifications
Attributes
| Power | 24 W |
|---|---|
| Colour | colourless |
| Voltage | 220-240 V |
Show UNSPSC/ECL@SS
£ 35.84 excl. VAT
/ Each
£ 43.01 incl. VAT
- Delivery usually within ( 3 ) days

