FUSION LAMPS CRLED/284 5.5W S15S LED 284MM STRIPLIGHT (L)284 MM X (DIA
Striplight Lamp
See technical informationReferences
Fusion Lamps:CRLED/284
Rubix:234A7440

Product details : FUSION LAMPS CRLED/284 5.5W S15S LED 284MM STRIPLIGHT (L)284 MM X (DIA
5.5W S15S LED 284mm Striplight (L)284 mm x (Dia)26 mm
Technical specifications
Attributes
| Luminance | 550 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 14.10 excl. VAT
/ Each
£ 16.92 incl. VAT
- Delivery usually within ( 3 ) days
