• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 87806 4PC PLUG CUTTER SET

DRAPER 87806 4PC PLUG CUTTER SET

Draper

See technical information
References
Draper:87806
Rubix:382A8427
Manufacturer :87806
EAN:5010559878062
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 87806 4PC PLUG CUTTER SET


Cuts wooden plugs to fill and cover recessed fixing holes. Use with hard and soft woods only. Cutters have 6mm shank.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 12.69 excl. VAT
/ Each
£ 15.23 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

LEWDEN X2MOD INSULATED MODULAR ENCLOSURE 2MODULE IP20 (H)160 MM X (W)5DRAPER EXPERT 16777 14MM 6 POINT SPARK PLUG SOCKET 3/8IN SQ DR 21MMDRAPER 01063 14MM 250MAG.PLUG SOCKET3/812PLEWDEN SRG1V1G 2 MODULE TYPE 2 SINGLE PHASE LED TT/GEWISS GW44210 ENCL.W.SMOOT.SIDE WALLS 380X300X120IP56 (L)396 MM X (W)WALTHER 210406 16A 3P+E 415V PLUG (L)150 MM X (DIA)65 MMWALTHER 210306 16A 2P+E 240V PLUG (L)143 MM X (DIA)51 MMILME PE1643SV PLUG 16A 110V 3PDRAPER 17574 230V ADAPTOR WITH 16A PLUG TO 13A SOCKETGEWISS SOCKET 16A 3PIN 240V GW62004HDRAPER 83802 M12X1.75 TAPER & PLUG TAP SETDRAPER 38329 DRAIN PLUG KEY SETMENNEKES 13516 POWERTOP XTRA PLUG IP54 32A 4P 400V 6HILME PES1663SV 230V 16A 2P&E PLUG BLUEDRAPER 83795 M3X0.5 TAPER & PLUG TAP SET
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap