• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 17574 230V ADAPTOR WITH 16A PLUG TO 13A SOCKET

DRAPER 17574 230V ADAPTOR WITH 16A PLUG TO 13A SOCKET

Draper

See technical information
References
Draper:17574
Rubix:263A9700
Manufacturer :17574
brand logo
brand logo
brand logo
brand logo

Product details : DRAPER 17574 230V ADAPTOR WITH 16A PLUG TO 13A SOCKET


13A socket with 16A approved plug. Packed in polythene bag.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.09 excl. VAT
/ Each
£ 8.51 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

DRAPER EXPERT 16779 12MM 6 POINT SPARK PLUG SOCKET 1/2IN SQ DR 18MMILME PES1643PV 110V 16A 2P&E COUPLER YELLOWGEWISS 2P+E 16A 230V BLUE GW60004HDRAPER 24706 12V GLOW PLUG TESTERDRAPER 13605 GLOW PLUG SOCKET SET 4PCSMENNEKES SOCKET 3860WALTHER 330304 32A 2P+E 110V COUPLER (L)189 MM X (DIA)72 MMDRAPER EXPERT 16784 SPARK PLUG SOCKET SET 1/2IN SQ DR 3PCSILME PE3264PV COUPLER 32A 415V 4PML ACCESSORIES 2135-RW 13A ROUGH USE PLUG TOP 13A FUSED CLAMP TGEWISS SOCKET 16A 3PIN 240V GW62004HLEWDEN 4/55ENC INSULATED MODULAR ENCLOSURE 4MODULE IP55 (H)195 MM X (WWALTHER 369 63A 3P+N+E 415V COUPLER WATERTIGHT (L)255 MM X (DIA)110 MMGEWISS GW62009H PRESA MOB.HP IP44 3P+N+T 16A 400V 6H (L)144 MM X (DIA)DRAPER 99677 13-PIN EURO 12V PLUG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap