Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
GEWISS SOCKET 16A 3PIN 240V GW62004H
GEWISS SOCKET 16A 3PIN 240V GW62004H
Energy - Plugs and Sockets
References
gewiss:
GW62004H
rubix:
153A9755
ean:
8011564798069
Technical specifications
Voltage
200/250
V
Amperage
16
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEWISS SOCKET 16A 3PIN 240V GW62004H
Presa Mob.HP Ip44 2P+T 16A 230V 6H (L)132 mm x (Dia)51 mm x (W)56 mm
Technical specifications
Attributes
Voltage
200/250
V
Amperage
16
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.71
excl. VAT
/
Each
£
8.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GEWISS 2P+E 16A 230V BLUE GW60004H
ILME PE1665SV PLUG 16A 415V 5P
GEWISS GW62482 SURFA SKT 16A 380V 3P+N+E
MENNEKES 13516 POWERTOP XTRA PLUG IP54 32A 4P 400V 6H
GEWISS GW60001H SPINA MOB.HP IP44 2P+T 16A 110V 4H (L)125 MM X (DIA)51
LEWDEN 730346 CONNECTOR 63A 5P 415V IP67 6H MULTIMAX (L)270 MM
MENNEKES 13506 POWERTOP XTRA PLUG IP54 16A 4P 400V 6H
MENNEKES 322 32A 5P PHASE INVERTER PLUG
LEWDEN PM16/2800FPB CONN 16A 5P 415V IP44 6H MULTIMAX (L)151 MM
ILME PE1663SV PLUG 16A 240V 3P
ILME PE3264PV COUPLER 32A 415V 4P
ML ACCESSORIES 2135-RB 13A ROUGH USE PLUG TOP 13A FUSED CLAMP T
ILME PE3265PV COUPLER, 415V, 3P+N+E
MENNEKES 13512 110V 32A PLUG
ACEL PLUG 13A WHITE AC1270