References
ILME:PES1663SV
Rubix:234A8120
Documents
Product details : ILME PES1663SV 230V 16A 2P&E PLUG BLUE
230V 16A 2P&E Plug Blue
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 11.39 excl. VAT
/ Each
£ 13.67 incl. VAT
- Delivery usually within ( 3 ) days

