References
ILME:PE1643SV
Rubix:234A8112
Documents
Product details : ILME PE1643SV PLUG 16A 110V 3P
Plug 16A 110V 3P
Technical specifications
Attributes
| Voltage | 100/130 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 7.01 excl. VAT
/ Each
£ 8.41 incl. VAT
- Delivery usually within ( 3 ) days

