References
Draper:82657
Rubix:382A7664
Manufacturer :82657
EAN:5010559826575

Product details : DRAPER 82657 POLYETHYLENE TARPAULIN 5M X 8M
Heavy duty tarpaulin made from durable 200gsm mildew resistant PE material. Suitable for applications where a heavier grade tarpaulin and greater protection against the elements is required. All corners reinforced with heavy duty plastic. Fitted with aluminium eyelets at metre intervals.
Technical specifications
Attributes
| Length | 8 m |
|---|---|
| Width | 5 m |
| Colour | blue |
| Material | mildew resistant polyethylene (pe) |
| Use | heavy-duty tarpaulin for covering and protecting items outdoors, with aluminium eyelets for securing |
Show UNSPSC/ECL@SS
£ 81.50 excl. VAT
/ Each
£ 97.80 incl. VAT
- Delivery usually within ( 7 ) days
