TTC TARP11 WSL TARPAULIN 3.5 X 3.5M BLUE

TTC Tarpaulin

See technical information

References

TTC:TARP11
Rubix:2583081
brand logo

Technical specifications

Length3.5 m
Width3.5 m
Colourblue

Product details : TTC TARP11 WSL TARPAULIN 3.5 X 3.5M BLUE


Ideal for use in all industry, construction, agriculture, marine, domestic and recreation purposes. These tarpaulins are washable and rot proof. Easily secured, grommets in each corner and approx every one metre around the rope lined hem. 85 gsm. Available in blue or white.

Applications

Heat sealed reinforced sides with PE rope through the hem
Aluminium grommets at 1 metre spacing around all edges
Waterproof and tear resistant
Ideal for most temporary cover work

Technical specifications


Attributes
Length3.5 m
Width3.5 m
Colourblue
£ 8.07 excl. VAT
/ Each
£ 9.68 incl. VAT
  • In stock: Next day delivery