SPARTEX 854256 PROTECTIVE SHEET ROLL LENGTH 25M INTERNAL / EXTERNAL
Roller protective cover
See technical informationSee documentsReferences
Spartex:854256
Rubix:209A7378
EAN:3660338100826

Documents
Product details : SPARTEX 854256 PROTECTIVE SHEET ROLL LENGTH 25M INTERNAL / EXTERNAL
Polyethylene.
For optimum recovery..
Colour: transparent.
For optimum recovery..
Colour: transparent.
Protective sheet roll 25m
Strengths
Polyethylene
Applications
Fourniture protection, floor protection
Technical specifications
Attributes
| Length | 25 m |
|---|---|
| Width | 3 m |
| Colour | colourless |
| Use | indoor/outdoor |
Show UNSPSC/ECL@SS
£ 62.69 excl. VAT
/ Each
£ 75.23 incl. VAT
- Usually arrives within 14 working days
