References
Draper:04764
Rubix:381A6339
Manufacturer :04764
EAN:5059482053320



Product details : DRAPER 04764 3X2M - 140GSM TARPAULIN
Manufactured from 140gsm polyethylene weave, this 3 x 2m tarpaulin has reinforced corners. Tear-proof and waterproof, it has a UV filter applied to both sides to prolong life and durability and has been mould and mildew proofed. The tarpaulin has reinforced, roped hems and aluminium eyelets placed at one-metre intervals and in each corner. It is perfect for use in the garden, garage, workshop or boatyard and on the farm.
Technical specifications
Attributes
| Length | 3 m |
|---|---|
| Width | 2 m |
| Thickness | 0.18 mm |
| Material | polyethylene weave |
| Use | general-purpose outdoor cover for the garden, garage, workshop or boatyard; also suitable on the farm. |
Show UNSPSC/ECL@SS
£ 8.55 excl. VAT
/ Each
£ 10.26 incl. VAT
- Delivery usually within ( 7 ) days
