References
Draper:82654
Rubix:382A7662
Manufacturer :82654
EAN:5010559826544

Product details : DRAPER 82654 POLYETHYLENE TARPAULIN 5M X 8M
Made from durable 80gsm mildew resistant PE material. All edges heat treated and re-inforced with cord in the hem. Fitted with aluminium eyelets at metre intervals.
Technical specifications
Attributes
| Length | 5 m |
|---|---|
| Width | 8 m |
| Material | polyethylene (pe) |
| Use | outdoor protective tarpaulin cover; mildew-resistant pe sheet secured with aluminium eyelets at metre intervals (for use in garden/garage/workshop/boatyard and on the farm). |
Show UNSPSC/ECL@SS
£ 39.99 excl. VAT
/ Each
£ 47.99 incl. VAT
- Delivery usually within ( 7 ) days
