Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
IDEAL INDUSTRIES NETWORKS DIVISION 30-090 8 PORT IN-SURE PUSH-IN (H)9.
IDEAL INDUSTRIES NETWORKS DIVISION 30-090 8 PORT IN-SURE PUSH-IN (H)9.
Push-In Wire Connector
References
ideal:
30-090
rubix:
234A6689
Technical specifications
Type
push-in wire connector
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : IDEAL INDUSTRIES NETWORKS DIVISION 30-090 8 PORT IN-SURE PUSH-IN (H)9.
8 Port In-Sure Push-IN (H)9.02 mm x (W)35.03 mm x (D)18.21 mm
Technical specifications
Attributes
Type
push-in wire connector
Voltage
450
V
Amperage
24
A
Material
copper/stainless steel
Colour
black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.43
excl. VAT
/
Each
£
0.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CENTAUR PVC SB 8W 2G SURFACE BOX RAD CRNRS WHITE 10 (D)32 MM
HAGER GD102E 2 MODULE ENCLOSURE (H)160 MM X (W)55 MM X (D)94 MM
CENTAUR PVC CIE 20B 20MM INSPECTION ELBOW BLACK (DIA)20 MM
CENTAUR PVC MFB 3W 38MMX16MM FLAT BEND
SEA9BP BLANKING POLE
CENTAUR PVC MIB 2W 25MMX16MM INTERNAL BEND
WIELAND WKN35U STANDARD TERMINAL 35MM (L)70.6 MM X (H)67.6 MM X (W)16
SMC IZT43-L36LP-3 IZT43 NOZZLE TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MEC 4W 38MMX25MM END CAP
SMC IZS31-DF IONIZER
HONEYWELL GLDB01D SNAP ACTION LIMIT SWITCH ROLLER LEVER, NO/NC 300V
CENTAUR CDLB1-35 1 GANG 35MM DRY LINING BOX
MCG DL1-22 AUX CONTACT BLOCK 2 NO + 2 NC (H)50 MM X (W)44 MM X (D)37 M
HAGER ESC425 CONTACTOR 25A 4NO 230V (W)35 MM
SIEMENS AUXILIARY CONTACT 2N0 2NC 6A 3RH19211FA22