References
SMC:IZT40-16D36HQ-3F
Rubix:241A6757
Manufacturer :IZT40-16D36HQ-3F

Documents
Product details : SMC IZT40-16D36HQ-3F IONIZER
Applications
For reducing the potential amplitude
Technical specifications
Attributes
| Type | bar type ionizer |
|---|---|
| Voltage | 24 V |
| Amperage | 0.7 A |
| Material | tungsten |
| Colour | white |
Show UNSPSC/ECL@SS
£ 1,137.95 excl. VAT
/ Each
£ 1,365.54 incl. VAT
- Delivery usually within ( 28 ) days