References
Spartex:UK-SUC12060758G
Rubix:225A0952
Manufacturer :SUC12060758G
Product details : SPARTEX SUC12060758G EUROSLIDE 8 DRAWER 1X100MM 7X150MM-750D GREEN
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 600mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 600 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,124.30 excl. VAT
/ Each
£ 1,349.16 incl. VAT
- Delivery usually within ( 16 ) days

