References
Spartex:UK-SUC12090758K
Rubix:225A1318
Manufacturer :SUC12090758K
Product details : SPARTEX SUC12090758K EUROSLIDE 8 DRAW 1X100MM 7X150MM-750D DARK GREY
Our Tool Cabinets are perfect for workshop, garage or industrial tool storage. These cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These heavy duty tool cabinets are available in a 900mm width with the height of 1200mm and depth of 650mm and 750mm.
Technical specifications
Attributes
| Height | 1200 mm |
|---|---|
| Width | 900 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,306.59 excl. VAT
/ Each
£ 1,567.91 incl. VAT
- Delivery usually within ( 16 ) days

