References
Bott:40010033.16V
Rubix:214A7785

Product details : BOTT 40010033.16V CUBIO SL-559-4.1 DRAWER CABINET
Cubio SL-559-4.1 Combination Cabinet 525mm (w) x 525mm (d) x 900mm (h) with 3 x 75 Kg U.D.L capacity drawers and 1 perfo door. Cubio drawers are fitted with ergonomic handles, blocking mechanism and 100% extension drawer slides. Constructed of sheet steel with a hard wearing RAL 7035/7035 light grey / light grey powder coat finish.
Technical specifications
Attributes
| Height | 900 mm |
|---|---|
| Width | 525 mm |
| Depth | 525 mm |
| Type | static drawer cabinets |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 712.00 excl. VAT
/ Each
£ 854.40 incl. VAT
- Delivery usually within ( 16 ) days