INA HK1512-AS1-B NEEDLE ROLLR BEARING 0037372090000
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1512-AS1-B
Rubix:229A4396
Manufacturer :0037372090000
EAN:4012802617993

Product details : INA HK1512-AS1-B NEEDLE ROLLR BEARING 0037372090000
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x21x21 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 12 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 9400 N |
| Basic dynamic load, radial - Cr | 7900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
- Delivery usually within ( 7 ) days
