INA K32X38X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K32X38X20-A/0-7
Rubix:104A1924
Manufacturer :0002423656063
EAN:4047643176453

Product details : INA K32X38X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x38x38 mm |
|---|---|
| Logistic Weight | 30 g |
| Inner diameter | 32 mm |
| Outer diameter | 38 mm |
| Width | 20 mm |
| Series | k |
| Cage | steel |
| Reference speed | 7700 rpm |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 26500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 21.75 excl. VAT
/ Each
£ 26.10 incl. VAT
- Delivery usually within ( 7 ) days
