Needle Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 32 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x32x32 mm |
---|---|
Logistic Weight | 43 g |
Inner diameter | 25 mm |
Outer diameter | 32 mm |
Width | 26 mm |
Bearing Clearance | CN |
Series | HK |
Material | Bearing steel |
Cage | Steel |
Sealing | Open |
Reference speed | 9500 rpm |
Limit speed | 11000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 24200 N |
Usually arrives within 14 working days