FAG K60X65X20-A/0-7 NEEDLE BEARING CAGE 2799196063
Needle roller cage assembly
See technical informationReferences
INA:K60X65X20-A/0-7
Rubix:229A1268
Manufacturer :0002799196063
EAN:4054362422907

Product details : FAG K60X65X20-A/0-7 NEEDLE BEARING CAGE 2799196063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x65x65 mm |
|---|---|
| Logistic Weight | 52 g |
| Inner diameter | 60 mm |
| Outer diameter | 65 mm |
| Width | 20 mm |
| Series | k |
| Reference speed | 4750 rpm |
| Basic static load, radial - C0r | 72000 N |
| Basic dynamic load, radial - Cr | 29500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.85 excl. VAT
/ Each
£ 15.42 incl. VAT
- Delivery usually within ( 7 ) days
