INA HK3520-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK3520-AS1-B
Rubix:238A1975
Manufacturer :0068100470000
EAN:4012802445435

Product details : INA HK3520-AS1-B DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK..-AS1-B, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x42x42 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | hk..-as1-b |
| Sealing | open |
| Basic static load, radial - C0r | 46000 N |
| Basic dynamic load, radial - Cr | 23800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.93 excl. VAT
/ Each
£ 8.32 incl. VAT
- Delivery usually within ( 7 ) days
