NTN - Needle Roller Bearing - K18X22X10
Inner diameter | 18 mm |
---|---|
Outer diameter | 22 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 22x22x10 mm |
---|---|
Logistic Weight | 11 g |
Inner diameter | 18 mm |
Outer diameter | 22 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Standard | iso 15 |
Basic static load, radial - C0r | 9400 N |
Basic dynamic load, radial - Cr | 7400 N |
Usually arrives within 14 working days