INA HK5024-2RS-A-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK5024-2RS-A-L271
Rubix:133A5220
Manufacturer :0002452400968
EAN:4012802369144

Product details : INA HK5024-2RS-A-L271 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Drawn cup needle roller bearings with open ends HK..-2RS, lip seals on both sides, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3297
DIN 618-1/ISO 3297
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x58x58 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 24 mm |
| Series | hk..-2rs-a |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 31000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 33.09 excl. VAT
/ Each
£ 39.71 incl. VAT
- Delivery usually within ( 7 ) days
