NTN K17X21X10S NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K17X21X10S
See technical informationSee documentsReferences
NTN:K17X21X10S
Rubix:205A4302
EAN:4547359092622



Documents
Product details : NTN K17X21X10S NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, welded cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x10 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 17 mm |
| Outer diameter | 21 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 9300 N |
| Basic dynamic load, radial - Cr | 7450 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
- Delivery usually within ( 3 ) days
