Drawn cup roller clutch
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 30 mm |
Series | HFL |
Material | Steel;Steel (Spring) |
Limit speed | 3900 rpm |
Total bearing width | 30 mm |
Basic static load, radial - C0r | 18800 N |
Basic dynamic load, radial - Cr | 12200 N |
In stock: Next day delivery