References
Tsubaki:BB20-1K-K
Rubix:267A0708
Manufacturer :5014020010

Product details : TSUBAKI 5014020010 BB20-1K-K CAM CLUTCH WITH KEYWAY
Tsubaki BB Series clutches have 62** ball bearing characteristics and dimensions. This provides easy handling and installation. Ideal for general applicationsin the light duty industry.
Technical specifications
Attributes
| Logistic Weight | 164 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Series | bb |
| Weight | 0.164 kg |
| Reference speed | 1600 rpm |
| Auth. torque | 61 N.m |
| Standard | DIN 6885. 3 |
| Basic static load, radial - C0r | 4900 N |
| Basic dynamic load, radial - Cr | 8500 N |
Show UNSPSC/ECL@SS
£ 47.86 excl. VAT
/ Each
£ 57.43 incl. VAT
- Usually arrives within 14 working days