MZEU 90 E4 COVER SET
Inner diameter | 12 mm |
---|---|
Outer diameter | 62 mm |
Width | 52 mm |
Logistic Weight | 375 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 62 mm |
Width | 52 mm |
Series | MZEU |
Weight | 0.375 kg |
Reference speed | 2000 rpm |
Total bearing width | 52 mm |
Auth. torque | 60 N.m |
Standard | ISO R773;DIN 6885.1 |
Usually arrives within 14 working days