References
Tsubaki:MZEU25 E1 FLANGE SET
Rubix:267A0372
Manufacturer :5090002501
EAN:8718472216561




Documents
Product details : TSUBAKI 5090002501 MZEU 25 E1 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 750 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 118 mm |
| Width | 60 mm |
| Series | mzeu |
| Weight | 0.75 kg |
| Reference speed | 1600 rpm |
| Total bearing width | 60 mm |
| Auth. torque | 425 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 74.85 excl. VAT
/ Each
£ 89.82 incl. VAT
- Usually arrives within 14 working days