References
Festo:DSBF-C-100-40-PPSA-N3-R
Rubix:390A8281
Manufacturer :1782824
EAN:4052568248116

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 1782824 ISO CYLINDER
Standard cylinder DSBF-C-100-40-PPSA-N3-R Stroke=40 mm, Piston diameter=100 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
standard cylinder
Technical specifications
Attributes
| Logistic Weight | 4293,8 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 100 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 394.71 excl. VAT
/ Each
£ 473.65 incl. VAT
- Delivery usually within ( 11 ) days