NORGREN RM/28016/M/50 16MM SA MAGNETIC CYLINDER
Roundline Double Acting Cylinder
See technical informationSee documentsReferences
Norgren:RM/28016/M/50
Rubix:106A8268
Manufacturer :RM/28016/M/50

Documents
Product details : NORGREN RM/28016/M/50 16MM SA MAGNETIC CYLINDER
Round cylinder
Technical specifications
Attributes
| Type | roundline double acting cylinder |
|---|---|
| Cylinder diameter | 16 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 59.79 excl. VAT
/ Each
£ 71.75 incl. VAT
- Usually arrives within 14 working days
