References
Festo:DSBF-C-63-25-PPSA-N3-R
Rubix:390A8361
Manufacturer :1780905
EAN:4052568247720

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Documents
Product details : FESTO 1780905 ISO CYLINDER
Standard cylinder DSBF-C-63-25-PPSA-N3-R Stroke=25 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 2193,5 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 25 mm |
Show UNSPSC/ECL@SS
£ 226.50 excl. VAT
/ Each
£ 271.80 incl. VAT
- Delivery usually within ( 6 ) days