References
Festo:DSBF-C-63-40-PPSA-N3-R
Rubix:390A8365
Manufacturer :1780906
EAN:4052568247737

Technical specifications
| Type | dsbf standard cylinder |
|---|---|
| Cylinder diameter | 63 mm |
| Cylinder stroke | 40 mm |
Documents
Product details : FESTO 1780906 ISO CYLINDER
Standard cylinder DSBF-C-63-40-PPSA-N3-R Stroke=40 mm, Piston diameter=63 mm, Cushioning=PPS: Self-adjusting pneumatic end-Position cushioning, Assembly Position=Any, Conforms to standard=ISO 15552
Standard cylinder
Technical specifications
Attributes
| Logistic Weight | 2082 g |
|---|---|
| Type | dsbf standard cylinder |
| Cylinder diameter | 63 mm |
| Cylinder stroke | 40 mm |
Show UNSPSC/ECL@SS
£ 228.77 excl. VAT
/ Each
£ 274.52 incl. VAT
- Delivery usually within ( 6 ) days