WALTER DSSNR3225P12 TOOLHOLDERS TURNING GROOVING THREADING 5042230
DSSNR3225P12 Tool Holder
See technical informationReferences
Walter:DSSNR3225P12
Rubix:291A0034
Manufacturer :5042230
Product details : WALTER DSSNR3225P12 TOOLHOLDERS TURNING GROOVING THREADING 5042230
ISO tool holder for turning Walter turn internal and external machining.
Technical specifications
Attributes
| Total length | 170 mm |
|---|---|
| Width | 23.7 mm |
| Height | 32 mm |
Show UNSPSC/ECL@SS
£ 165.34 excl. VAT
/ Each
£ 198.41 incl. VAT
- Usually arrives within 14 working days
