NIGHTSTICK JNSP-4602B 30 LUMEN DUAL LIGHT LED HEAD LAMP BLACK

Dual-Light Headlamp

See technical informationSee documents

References

Redashe:JNSP-4602B
Rubix:2583677
brand logo

Technical specifications

Autonomy50 h
Luminance30 lm
Weight93.5 g
See all Specifications

Documents

Product details : NIGHTSTICK JNSP-4602B 30 LUMEN DUAL LIGHT LED HEAD LAMP BLACK


Nightstick products are built not only with lumen ratings but also with optimised performance characteristics such as candela, beam distance and run-times. The design must take into consideration all of these factors to impact a light’s efficiency and performance. The Nightstick product line uses CREE® LEDs, the number 1 LED manufacturer in the world. Nightstick products are also designed and manufactured using the best quality housing materials, precision engineered reflectors, reliable switch functionality, with state-of-the-art electronics and latest generation battery technology. Innovations such as Nightstick’s exclusive Dual-Light design, combining a flashlight and a floodlight into a single light with the ability to turn both on simultaneously for added versatility and safety, is altering the idea of what a flashlight is. ISO 9001 Certified Factories undergo rigorous quality control inspections with a target of nothing less than 100% customer satisfaction. Nightstick’s quality is also backed by a limited lifetime warranty. Additional quality control inspections take place as products arrive and leave the distribution facility. Exceptional Value: Nightstick products are designed and manufactured to outperform and be of a higher quality standard than any other product in its class.

Strengths

Focused spotlight beam for distance illumination
Unfocused widebeam floodlight for close up illumination
Dual light (spot and flood together) for max. versatility
Engineered polymer housing
Single switch located on top of light
Adjustable ratchet tilt head
Non-slip elastic head strap
Waterproof
Impact and chemical resistant
Powered by 3 premium AA alkaline batteries (included)
Limited lifetime warranty

Technical specifications


Attributes
Autonomy50 h
Luminance30 lm
Weight93.5 g
Materialpolymer (housing)
£ 23.26 excl. VAT
/ Each
£ 27.91 incl. VAT
  • Usually arrives within 14 working days