CENTURION S54CE CLASSIC FACE SCREEN CARRIER W/EURO AND CONNECT CLIPS
Carrier With Clips
See technical informationSee documentsReferences
Centurion:S54CE
Rubix:80906494
Manufacturer :9034129
EAN:5055323766916

Documents
Product details : CENTURION S54CE CLASSIC FACE SCREEN CARRIER W/EURO AND CONNECT CLIPS
High safety with maximum protection. General purpose face screens available in Polycarbonate for maximum impact protection or Acetate for chemical resistance.
Strengths
All Face Screens can be used with both the Centurion Carrier and the helmet mounted Browguard
Technical specifications
Attributes
| Main material | nylon |
|---|---|
| Impact Resistance | carrier only (no facescreen/eyepiece). impact resistance depends on the fitted centurion classic facescreen. according to en 166:2001 classifications in the centurion documentation: polycarbonate clear screens (e.g., s580 / s590) are rated 1b (medium-energy impact); acetate screens (e.g., s591 / s592 anti-fog / s593 green) are rated 1f (low-energy impact). overall protection of any carrier + screen combination is governed by the lowest performance level of the individual item. |
| Material | nylon |
Show UNSPSC/ECL@SS
£ 16.99 excl. VAT
/ Each
£ 20.39 incl. VAT
- In stock: Next day delivery
