3M V9C HARD HAT INTEGRATED SAFETY GLASSES CLEAR
3M™ Hard Hat Integrated Safety Glasses
See technical informationSee documentsReferences
3M:V9C
Rubix:233A4645
Manufacturer :7100092589
EAN:04054596158665



Documents
Product details : 3M V9C HARD HAT INTEGRATED SAFETY GLASSES CLEAR
Get eye protection from sunglare, particles and UV with 3M™ Hard Hat Integrated Safety Glasses. Our safety glasses have lenses with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They’re easy to adjust and attach to 3M™ Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer’s cheeks to provide protection. These safety glasses are approved to EN166.
Our safety glasses have a grey lens with durable anti-scratch and anti-fog coating which helps minimise physical damage and fogging. They’re easy to adjust and attach to 3M™ Hard Hats. Their unique design allows them to slide easily between the hard hat shell and headband, fitting closely to the wearer’s cheeks to provide protection.
These safety glasses are approved to EN166.
Managing a worksite or job means maximizing safety and efficiency while delivering the comfort your crew values. Give your workers an excellent blend of comfort, style, and safety with versatile 3M™ Integrated Protective Eyewear. This protective eyewear attaches directly to your hard hat which eliminates the need for additional eyewear safety equipment that can add weight to your nose and temples.
Strengths
Provides eye protection from sunglare, particles and UV;Easily attaches to 3M™ Hard Hats;Durable anti-scratch and anti-fog lens coating helps minimise physical damage and fogging;Easy to adjust for a good fit;Tested and approved to EN 166:2001;Available in amber, gray, and clear lenses;Lightweight design offers enhanced comfort with less bulk on the job
Applications
Metal Processing, Construction, Forestry, Light Industry
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
- Delivery usually within ( 16 ) days