JSP ADA250-060-000 EVOGUARD C2 INDUSTRIAL VISOR KIT K&N
Industrial Visor
See technical informationSee documentsReferences
JSP:ADA250-060-000
Rubix:218A6858
EAN:5038428256223





Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-impact |
| Main material | polycarbonate |
Documents
Product details : JSP ADA250-060-000 EVOGUARD C2 INDUSTRIAL VISOR KIT K&N
Strengths
•Anti-Scratch
Anti-Mist
Anti-Mist
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-impact |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 35.52 excl. VAT
/ Each
£ 42.62 incl. VAT
- In stock: Next day delivery