PORTWEST HA18BKR BLACK HELMET LINER


HA18 - Helmet Liner Cap

References
portwest:HA18BKR
rubix:242A9169
ean:5036108317165
brand logo
brand logo
Technical specifications

Product details : PORTWEST HA18BKR BLACK HELMET LINER


Designed to fit tight to the head to give an extra layer of warmth without the bulk. Constructed from stretchy polyester elastane material, the HA18 is the perfect solution to fit under any helmet.

Strengths

  • Moisture wicking fabric helping to keep the body cool and dry
  • 4-way stretch fabric for ease of movement and added comfort
  • Retail tag which aids presentation for retail sales

Technical specifications


Attributes
ColourBlack
MaterialKingsmill Polyester Stretch: 92% Polyester, 8% Elastane 240g
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
  • In stock: Next day delivery