DURABLE 333023 17L ROUND METAL WASTE BIN INTERGRATED SAND ASHTRRAY SIL
DURABLE 333023 17L ROUND METAL WASTE BIN INTERGRATED SAND ASHTRRAY SIL
See technical informationReferences
Durable:333023
Rubix:417A5812
Manufacturer :333023

Product details : DURABLE 333023 17L ROUND METAL WASTE BIN INTERGRATED SAND ASHTRRAY SIL
• Functional 17 litre metal waste bin with a 2 litre ashtray.
• Suitable for internal or sheltered external use.
• Removable inner container and ashtray for easy cleaning and safe waste disposal.
• Includes wire insert and 1.5 kg of Silver sand for ashtray use. Ideal for designated smoking areas and at entrances.
• Dimensions: removable ashtray (H x Ø): 60 x 240 mm. Dimensions paper opening (HxW): 125 x 190 mm. Dimensions inner container (H x Ø): 380 x 220 mm. Product dimensions (H x Ø): 620 x 260 mm.
• Product is 100% recyclable and is made from 60% recycled content
• Suitable for internal or sheltered external use.
• Removable inner container and ashtray for easy cleaning and safe waste disposal.
• Includes wire insert and 1.5 kg of Silver sand for ashtray use. Ideal for designated smoking areas and at entrances.
• Dimensions: removable ashtray (H x Ø): 60 x 240 mm. Dimensions paper opening (HxW): 125 x 190 mm. Dimensions inner container (H x Ø): 380 x 220 mm. Product dimensions (H x Ø): 620 x 260 mm.
• Product is 100% recyclable and is made from 60% recycled content
Technical specifications
Attributes
| Capacity | 17 l |
|---|---|
| Colour | silver |
| Material | metal |
| Shape | round |
| Height | 620 mm |
| Width | 260 mm |
Show UNSPSC/ECL@SS
£ 79.98 excl. VAT
/ Each
£ 95.98 incl. VAT
- Delivery usually within ( 14 ) days
