Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
SPARTEX VZ.FT.50/Y 50 LITRE PLASTIC YEL PUSH TOP BIN
SPARTEX VZ.FT.50/Y 50 LITRE PLASTIC YEL PUSH TOP BIN
SPARTEX VZ.FT.50/Y 50 LITRE PLASTIC YEL PUSH TOP BIN
References
spartex:
VZ.FT.50/Y
rubix:
267A9350
Product details
Technical specifications
Product details : SPARTEX VZ.FT.50/Y 50 LITRE PLASTIC YEL PUSH TOP BIN
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.75
excl. VAT
/
Each
£
15.30
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LWB240YYEL 240L YELLOW WHEELIE BIN
GPC WMASS85 WALL ASHTRAY STAINLESS STEEL
GPC LPB15Z PEDAL BINS - 15 LITRE SET OF 3 270 X 260 340
GPC WHEELBINRECYLNGENWST LW1120Y-WHITE
ROEBUCK JB6LS3501 SHARP BIN 7L
GPC LPB30Z PEDAL BIN - 30 LITRE 380 X 370 455
GPC WASTE BIN LWB120Y
GPC GC9434 BLUE BOTTLE SKIP 820X455X620MM
SPARTEX VZ.FT.50/R 50 LITRE PLASTIC RED PUSH TOP BIN
SPARTEX PB.03/SS 3 LITRE STAINLESS STEEL PEDAL BIN
SPARTEX BIN.80/BLK 80 LITRE BLACK DUSTBIN WITH LID
GPC LPB70Y-GREY GREY 70 LITRE PEDAL BIN
RELIANCE 3042 STAINLESS STEEL BIN 20L
SPARTEX 852023 WASTE-BIN SWINGING COVER CAPACITY L 50
GPC 50LTRPSHFLPWASTEBIN RCY43Z