References
GPC Industries:LWB80Y
Rubix:169A7735




Product details : GPC 80LTR GREYWHEELIEBIN LWB80G
Conform to EN 840
Manufactured from either 30% (Blue, Green, Dark Grey, or Red/Orange) or 100% virgin polyethylene (Yellow)
Mobile on 200mm wheels
Manufactured from either 30% (Blue, Green, Dark Grey, or Red/Orange) or 100% virgin polyethylene (Yellow)
Mobile on 200mm wheels
Technical specifications
Attributes
| Capacity | 80 l |
|---|---|
| Colour | grey |
| Material | polyethylene |
| Shape | square |
| Height | 780 mm |
| Width | 540 mm |
Show UNSPSC/ECL@SS
£ 91.26 excl. VAT
/ Each
£ 109.51 incl. VAT
- Delivery usually within ( 4 ) days
