References
GPC Industries:LPB70Y-GREY
Rubix:217A4638


Technical specifications
| Capacity | 70 l |
|---|---|
| Colour | grey |
| Material | 30% recycled polyethylene |
Product details : GPC LPB70Y-GREY GREY 70 LITRE PEDAL BIN
Conform to EN 840
Manufactured from 30% recycled polyethylene
Mobile on 155m wheels for easy movement
Manufactured from 30% recycled polyethylene
Mobile on 155m wheels for easy movement
Technical specifications
Attributes
| Capacity | 70 l |
|---|---|
| Colour | grey |
| Material | 30% recycled polyethylene |
| Height | 750 mm |
| Width | 510 mm |
Show UNSPSC/ECL@SS
£ 83.21 excl. VAT
/ Each
£ 99.85 incl. VAT
- Delivery usually within ( 4 ) days