References
GPC Industries:RCY632
Rubix:169A7938

Product details : GPC THREE CODED BINS RCY632
The retractable belt is manufactured from nylon
Ideal for where you need to channel traffic hotels, airports, warehouses, offices, showrooms etc
3 way connectivity
RWLS9B: Comes complete with fixings & wall bracket
Posts are available in a black coated finish or a high quality polished stainless steel finish for a durable & aesthetic finish
Belt size: 50mm high & 2000mm length
Belt mechanisim incorporates a speed restriction function to prevent the belt retracting too quickly
Ideal for where you need to channel traffic hotels, airports, warehouses, offices, showrooms etc
3 way connectivity
RWLS9B: Comes complete with fixings & wall bracket
Posts are available in a black coated finish or a high quality polished stainless steel finish for a durable & aesthetic finish
Belt size: 50mm high & 2000mm length
Belt mechanisim incorporates a speed restriction function to prevent the belt retracting too quickly
Technical specifications
Attributes
| Colour | black |
|---|---|
| Material | plastic |
| Height | 790 mm |
| Width | 450 mm |
Show UNSPSC/ECL@SS
£ 153.96 excl. VAT
/ Each
£ 184.75 incl. VAT
- Delivery usually within ( 4 ) days
