POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 11


Dyflex® Plus N

References
polyco healthline:DPN/11
rubix:2573910
ean:05010699842688
brand logo
brand logo
brand logo
Technical specifications
Size11
Cutting resistance level5
Abrasion resistance level4
See all Specifications

Product details : POLYCO DPN DYFLEX+ FOAMED NITRILE GLOVES 4X42C GREY/BLUE SIZE 11


Performance: The remarkably lightweight liner provides maximum levels of cut, abrasion and tear resistance providing superb mechanical protection.
Colour : Blue
brand logo

Technical specifications


Attributes
Size11
Cutting resistance level5
Abrasion resistance level4
CoatingNitrile
Cuff styleKnit Wrist
TypeGlove
Show UNSPSC/ECL@SS
£ 12.27 excl. VAT
/ Each
£ 14.72 incl. VAT
  • Usually arrives within 14 working days