TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 5 2XS
Cut resistant gloves 8805 TEGERA®
See technical informationReferences
Tegera:8805-5
Rubix:202A4600
EAN:7340118328089

Product details : TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 5 2XS
Dexterous cut resistant glove, level B, with touchscreen function. Ultra-light thanks to 18 gg knitted with CRF® cut resistant technology. Palm dipped with super soft nitrile foam that provides excellent grip on dry surfaces. Reinforced thumb crotch for improved longevity. Suitable for precision work. Breathable materials for all day comfort. Protection against contact heat up to 100°C/212°F. Wide range of sizes means a perfectly fitting glove for everyone. Skin friendly with Derma-test and Oeko-Tex certificate.
Great fingertip sensitivity and touchscreen function for precision work in dry areas.
Strengths
Withstands contact heat up to 100°C, Approved for handling foodstuffs, For touchscreen, Reinforcement between index finger and thumb, Thin
Applications
Fine assembly, Assembly, Machine operating, Building and construction, Carpentry, Painting, Installation work, HVAC installation, Sheet-metal work, Engineering, Transport work, Machine driving, Warehouse work, Airport work, Metalwork, Glass industry work, Repair work, Paper industry work, Service work, Shop work
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 5 |
| Cutting resistance level | b |
| Main material | nylon |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 9.35 excl. VAT
/ Each
£ 11.22 incl. VAT
- Usually arrives within 14 working days
