TRAFFI TG5360 LXT ULTRAFINE X-DURA PU GLOVES 3X42C
Size | 7 |
---|---|
Cutting resistance level | C |
Main material | Polyurethane |
Size | 7 |
---|---|
Cutting resistance level | C |
Main material | Polyurethane |
Usage environment | Dry |
Abrasion resistance level | 3 |
Coating | Polyurethane |
Type | Glove |
Material | Polyurethane |
In stock: Next day delivery