ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 10
HyFlex 11-423
See technical informationSee documentsReferences
Ansell:11423100
Rubix:2527031
Manufacturer :11423100
EAN:0076490053468





Documents
Product details : ANSELL 11-423 HYFLEX 4X32B INTERCEPT PALM GLOVES GRY/YEL SIZE 10
- The smart combination of abrasion and cut resistance. Provides not only the protection needed in dry and slightly oily environments, but also educates workers to understand risk levels
- Designed to make the selection of hand protection easy. The indicator system on these Hyflex gloves simplifies the selection of the right glove for the job for increased worker safety
- The color indicator system on the glove ensures the wearer of always having the appropriate cut level performance
Whatever industry, the HyFlex indicator system helps the wearer to select the right protection for the job.
Strengths
- Water-based process is environmentally friendly, and has an innovative coating.
- Silicone-free and DMF-free.
- Excellent abrasion resistance.
- 11-423 is made from high performance and highly visible fibres resisting to the heat up to 100°C (212°F).
- Also available in vend pack
Applications
Handling parts with sharp, rough edges|Metalworking & assembly operations|Adjusting parts, systems|Adjusting systems and screwing|Applying finish to materials, products
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 10 |
| Cutting resistance level | b |
| Main material | fiber glass |
| Food contact | yes |
| Usage environment | dry |
| Abrasion resistance level | 4 |
| ESD | no |
| Coating of the gloves | nitrile |
| Material | fiber glass / polyamide / water-based polyurethane and nitrile |
Show UNSPSC/ECL@SS
£ 8.99 excl. VAT
/ Each
£ 10.79 incl. VAT
- In stock: Next day delivery